Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Non-Potable Water, 1-1/2to2-3/8, 5730-I
Mfr # 5730-I
Zoro # G4968433
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Non-Potable Water
- Height 9 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5730-I
- Zoro # G4968433
- UPC # 754473927639
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 in |
Width | 8 in |
Length | 8 in |
Character Height | 3/4 in |
Roll Length | 9 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Non-Potable Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Green / White (VST-221-GREEN/WHITE)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 090)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size S, 12PK (GL603DPC5S)
- DUPONT Tyvek 400 Disposable Pants, L, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHLG0050VP)
- BRADY Pipe Marker, Glycol, PK5 (7121-4-PK)
- BRADY Pipe Marker, Adhesive, White, Supply, PK5, 7281-3C-PK (7281-3C-PK)
- BRADY Pipe Marker, Black, Heating Return, PK5, 7125-4-PK (7125-4-PK)
- BRADY Pipe Marker, Drain, Yellow, 3/4 to 1-3/8 In (4054-A)
- BRADY Pipe Marker, Arrow, 1 In.H, 20488 (20488)
- BRADY Pipe Marker, City Water, 2 In.H (73871)
- BRADY Pipe Markr, City Water, Gn, 2-1/2to3-7/8 In (4028-C)
- Brady Pipe Markers, Arrow, and Banding Tape