Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Low Pressure Steam, 8 In orGrtr
Mfr # 7179-1HV
Zoro # G0108604
$3.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Low Pressure Steam
- Height 4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7179-1HV
- Zoro # G0108604
- UPC # 754473934156
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Length | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19261)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (1039746)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23023 (A-1218-23023)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Radio, Green (1030390)
- BRADY Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In, 5726-I (5726-I)
- BRADY Pipe Marker, Chilled Water Return, Green (7046-1)
- BRADY POTABLE HEAT RECLAIM Pipe Marker Style 1 White on Green 1 per Card, 5 PK (106140-PK)
- BRADY Pipe Marker, Adhesive, White, Vent, PK5, 7296-4-PK (7296-4-PK)
- BRADY Pipe Marker, Heating Water Supply, 4to6 In (4073-D)
- BRADY Pipe Marker, Compressed Air, 2 In.H, 73875 (73875)
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-1-PK (7149-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape