Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Liquid Nitrogen, 2-1/2to7-7/8In
Mfr # 7172-1
Zoro # G1100172
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Liquid Nitrogen
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7172-1
- Zoro # G1100172
- UPC # 754473790158
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Liquid Nitrogen, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBSITE Scrubber Flat Mat Boot (54099)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 4XL, PK25 (QC275BYL4X002500)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46114)
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-4 (7110-4)
- BRADY Banding Tape, Gray, 1 In. W (36307)
- BRADY Arrow Tape, Black/Green, 2 In. W, 91416 (91416)
- BRADY Pipe Markr, Blower Air, Bl, 2-1/2to7-7/8 In (7329-1)
- BRADY Pipe Marker, Black, Gas Natural, PK5, 83553-PK (83553-PK)
- BRADY Pipe Marker, Process Water, Green, 41568 (41568)
- BRADY Pipe Marker, Vent, 2 In.H, 73938 (73938)
- Brady Pipe Markers, Arrow, and Banding Tape