Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Liquid Nitrogen, 2-1/2to3-7/8In
Mfr # 4227-C
Zoro # G2295286
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Liquid Nitrogen
- Height 2 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4227-C
- Zoro # G2295286
- UPC # 754473519452
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Liquid Nitrogen, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/34 (10023466)
- SYSTEM SENSOR Duct Smoke Detector, Photoelectric, Universal, Air Velocity (FPM) 100 to 4000, 2 1/2 in Depth (D4120)
- 3M PROTECTA Vest-Style Harness, 2XL, Polyester (1161504)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, M, PR (4NHF5)
- BRADY Low-Halide Pipe Tape, Gray, 100 ft. L, B30C-4000-569-GY (B30C-4000-569-GY)
- BRADY Pipe Marker, Direction Arrow, Orange, 76504 (76504)
- BRADY Pipe Mrkr, Hot Water Return, 2-1/2 to3-7/8, 4337-C (4337-C)
- BRADY Pipe Marker, HTRS Amonia, 2-1/2-7-7/8 (57990)
- BRADY Pipe Marker, Vent, 1 In.H, 20477 (20477)
- BRADY Pipe Marker, Heating Return, 3/4to2-3/8 In, 7125-4 (7125-4)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-1-PK (7098-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape