Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Hydrochloric Acid, 3/4to1-3/8In
Mfr # 4339-A
Zoro # G0101306
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Hydrochloric Acid
- Height 13/16 in
- Background Color Orange
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4339-A
- Zoro # G0101306
- UPC # 754473675295
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hydrochloric Acid, Legend Text Color Black, Character Height 1/2 in, Background Color Orange, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Green, 1-3/4"H (99564)
- MAGID Kevlar Bib Apron Cut Level A7 (A24X36KV)
- FEDERAL SIGNAL Explosion-Proof Light Mount, 5-1/4" W (PMXC-R-SB)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, M (10084824)
- BRADY Pipe Marker, Plant Air, Y, 2-1/2 to3-7/8 In (4108-C)
- BRADY Pipe Marker, Domestic Hot Water, 1 In.H (20426)
- BRADY Pipe Marker, Vent, 1 In.H, 20477 (20477)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 5660-I (5660-I)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Blue (91423)
- BRADY Pipe Marker, Adhesive, White, Supply, PK5, 7282-1-PK (7282-1-PK)
- NMC Sanitary Sewer W/G, F4094 (F4094)
- Brady Pipe Markers, Arrow, and Banding Tape