Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Fuel Oil Supply, 1-1/2to2-3/8In, 5697-I
Mfr # 5697-I
Zoro # G3039121
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Fuel Oil Supply
- Height 9 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5697-I
- Zoro # G3039121
- UPC # 754473572303
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 in |
Width | 8 in |
Length | 8 in |
Character Height | 3/4 in |
Roll Length | 9 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Fuel Oil Supply, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x32in. (101626-211 34 32)
- ALLEGRO INDUSTRIES Allegro 970073 Coupler (9700-73)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex (901)
- TOUGH DUCK Men's Black Polyester Jacket size XL (S17611)
- BRADY Pipe Marker, Sprinkler Fire, Red, 41475 (41475)
- BRADY Pipe Mrkr, Condensate Drain, 3/4to1-3/8 In (4036-A)
- BRADY Pipe Marker, Process Water, Grn, 4 to 6 In (4113-D)
- BRADY Pipe Marker, Sprinkler Water, 2 In.H (73928)
- BRADY Pipe Marker, City Water, Gn, 1/2 to1-3/8 In (5655-O)
- BRADY Pipe Mrkr, Non-Potable Water, 3/4to2-3/8In (7203-4)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-4-PK (7287-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape