Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Fuel Oil Return, 1-1/2to2-3/8In, 5696-I
Mfr # 5696-I
Zoro # G3039130
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Fuel Oil Return
- Height 9 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5696-I
- Zoro # G3039130
- UPC # 754473572280
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 in |
Width | 8 in |
Length | 8 in |
Character Height | 3/4 in |
Roll Length | 9 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Fuel Oil Return, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, PK100, 102307 (102307)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- CELLUCAP Beard Cover, PP, 19 in., Blue, PK1000 (BP4RBL)
- ACCUFORM ISO MANDATORY SAFETY LABEL WEAR EAR LSGM2058 (LSGM2058)
- BRADY Ammonia Pipe Marker, RV, 1 to 2-1/2In (90437)
- BRADY Arc Flash Protection Label, PK100, 52023 (52023)
- BRADY Pipe Marker, PK5, 7369-4-PK (7369-4-PK)
- BRADY Pipe Marker, Arrow - Single, Yel, 3 to 6 In (76507)
- BRADY Pipe Marker, Medium Pressure Steam, Yellow, 5723-II (5723-II)
- BRADY Pipe Mrkr, Liquid Nitrogen, 2-1/2to3-7/8In (4227-C)
- STRANCO Pipe Mrkr, 480Volts, 1-1/4 in.andSmllr, PK5 (CVC-1054-PK)
- Brady Pipe Markers, Arrow, and Banding Tape