Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Fuel Oil Return, 1-1/2to2-3/8In, 4064-B
Mfr # 4064-B
Zoro # G2755977
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Fuel Oil Return
- Height 7/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4064-B
- Zoro # G2755977
- UPC # 754473482275
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Fuel Oil Return, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Medium Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YM)
- HONEYWELL UVEX Safety Glasses, SCT-Blue Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3211HS)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480H58)
- 5.11 Taclite Pro Shirt, TDU Khaki, M (72175)
- BRADY Pipe Marker, Tempered Water, PK5 (7283-1-PK)
- BRADY Pipe Marker, Blck, Refrigerant Suction, PK5, 7236-1-PK (7236-1-PK)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176223 (176223)
- BRADY Pipe Marker, Chilled Water Return, 2 In.H (73868)
- BRADY Pipe Markr, Tower Water Supply, Gn, 4to6 In (4144-D)
- BRADY Pipe Marker, White, Roof Drain, PK5, 7247-4-PK (7247-4-PK)
- BRADY Pipe Marker, (Blank Label), 5600-II (5600-II)
- Brady Pipe Markers, Arrow, and Banding Tape