Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Domestic Cold Water, 3/4to1-3/8
Mfr # 4048-A
Zoro # G2186536
original price:
$4.54
5% off
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Domestic Cold Water
- Height 13/16 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4048-A
- Zoro # G2186536
- UPC # 754473475963
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Domestic Cold Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (546XL-09-V)
- 3M Respirator Cleaning Wipes, Non-Alcohol, Individually Packaged Wipes, 100 Per Pack (504)
- IMPACTO Impact Glove, Grain Wrist Support, S, PR (70420120020)
- HOTHANDS Hand Warmer, 2-1/4 in. x 3-1/2 in., PK3 (HH26PDQ)
- BRADY Pipe Mrkr, Non-Potable Water, 1-1/2to2-3/8, 5730-I (5730-I)
- BRADY Pipe Marker, Gas, Brown, 1-1/2 to 2-3/8 In (4322-B)
- BRADY Ammonia Pipe Marker, LSS, 3 to 5In (90413)
- BRADY Pipe Marker, Compressed Air, 1/2to1-3/8 In (5661-O)
- BRADY Pipe Marker, HOT Water Return, PK5, 7148-4-PK (7148-4-PK)
- BRADY Pipe Marker, Arrow - Single, Red, 3 to 6 In (76505)
- BRADY Pipe Marker, PK5, 7055-4-PK (7055-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape