Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Domestic Cold Water, 1/2to1-3/8
Mfr # 5673-O
Zoro # G3039325
product price: $6.56
/ea
$6.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Domestic Cold Water
- Height 5 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5673-O
- Zoro # G3039325
- UPC # 754473564391
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 5 in |
Width | 8 in |
Length | 8 in |
Character Height | 1/2 in |
Roll Length | 5 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Domestic Cold Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Please Do Not Block Garage Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23296 (A-1824-23296)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 3PK (840566)
- PIP Cold Protection Drivers Gloves, Thinsulate Lining, XL, 12PK (77-469/XL)
- CONDOR Pleated Bouffant Cap, PP, 24 In, Blue, PK100 (23KX22)
- BRADY Pipe Marker, PK5, 7270-1HV-PK (7270-1HV-PK)
- BRADY Low Halide Pipe Tape, Orange, 100 ft. L, B30C-1125-569-OR (B30C-1125-569-OR)
- BRADY Low Halide Pipe Tape, White, 100 ft. L (B30C-500-569-WT)
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-4-PK (7117-4-PK)
- BRADY Reflective Banding Tape, 30 ft. L, Vinyl, 105971 (105971)
- BRADY DO NOT PAINT Pipe Marker Style 28 White on Red 28 per Card, 5 PK (150685-PK)
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-4 (7110-4)
- Brady Pipe Markers, Arrow, and Banding Tape