Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Deionized Water, 3/4to2-3/8 In
Mfr # 7073-4
Zoro # G3236721
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Deionized Water
- Height 1 1/8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7073-4
- Zoro # G3236721
- UPC # 754473920715
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Deionized Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC PAPR T94i-R (264575)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWH2X002500)
- EASTERN METAL SIGNS AND SAFETY Work Area Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-WA (669-C/48-NRVFO-WA)
- YAKTRAX Boot Protector, Polyurethane, Black, Includes Applicator and Glue, Universal Size (08402)
- BRADY Pipe Marker, White, Carbon Dioxide, PK5, 87740-PK (87740-PK)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-2250-569-OR (B30C-2250-569-OR)
- BRADY Pipe Marker, Waste Water, PK5 (7302-4-PK)
- BRADY Pipe Marker, PK5 (7376-4-PK)
- BRADY Pipe Marker, Potable Water, PK5, 7219-1-PK (7219-1-PK)
- BRADY Pipe Marker, Black, Acetylene Gas, PK5, 7001-4-PK (7001-4-PK)
- BRADY Pipe Marker, Condenser Water Return, PK5, 7068-1-PK (7068-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape