Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Deionized Water, 3/4to1-3/8 In
Mfr # 4046-A
Zoro # G3375741
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Deionized Water
- Height 13/16 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4046-A
- Zoro # G3375741
- UPC # 754473414498
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Deionized Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, Nitrile, S/7, PR (61CV49)
- FIELD KING Fire Pump Harness Strap, Padded (181294)
- CONDOR Beard Cover, PP, Universal, Blue, PK1000 (23KX02)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, L/XL (V2510850U-L/XL)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-3C-PK (7172-3C-PK)
- BRADY Pipe Marker, Glycol Supply, Y, 6 to7-7/8 In (4190-F)
- BRADY Pipe Marker, Return, 2 In.H, 73923 (73923)
- BRADY Pipe Mrkr, Non-Potable Water, 2-1/2to3-7/8, 4351-C (4351-C)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- BRADY Pipe Marker, Adhesive, Black, Return, PK5, 7244-1-PK (7244-1-PK)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-1HV-PK (7015-1HV-PK)
- Brady Pipe Markers, Arrow, and Banding Tape