Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Deionized Water, 1-1/2to2-3/8In
Mfr # 4046-B
Zoro # G3096545
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Deionized Water
- Height 7/8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4046-B
- Zoro # G3096545
- UPC # 754473416515
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Deionized Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Red LED, Exit Retro 2 Lamp, 4 Base Adap (20715)
- KIWI Polish Shoe2.5Oz Liq Wht (11761)
- LIFT SAFETY DAX Fiber Resin Cap Brim Orange (HDFC-18OG)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' BK & Orange Dgnl Belt (WM115-BK-BOD-F-S-110)
- BRADY Pipe Marker, Domestic Cold Water Sup., PK5, 7086-1-PK (7086-1-PK)
- BRADY Pipe Marker, Fuel Oil, 2 In.H (73892)
- BRADY Pipe Marker, Adhesive, Black, Gasoline, PK5, 7120-4-PK (7120-4-PK)
- BRADY Pipe Marker, Oxygen, 5735-O (5735-O)
- BRADY Pipe Marker, PK5, 7045-1-PK (7045-1-PK)
- BRADY Pipe Markr, Cooling Water SupplGn, 4to6 In (4044-D)
- BRADY Pipe Mrkr, Non-Potable Water, 2-1/2to3-7/8, 4351-C (4351-C)
- Brady Pipe Markers, Arrow, and Banding Tape