Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Cooling Water Supply, 6 to7-7/8
Mfr # 4044-F
Zoro # G1013223
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Cooling Water Supply
- Height 8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4044-F
- Zoro # G1013223
- UPC # 754473414023
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 16 in |
Length | 8 in |
Character Height | 1 1/4 in |
Roll Length | 8 in |
Roll Width | 16 in |
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Cooling Water Supply, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Pink, 2in W, For Mfr No. VnM4 (FLUPK-3508)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, M Size, Blue (6667)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-1125-595-BK)
- HOME PLUS Orange Safety Cone 18 in. H X 10.6 in. W (HD0201)
- BRADY Pipe Marker, PK5, 7047-1-PK (7047-1-PK)
- BRADY Pipe Marker, Fire Protection Water, Red, 5689-I (5689-I)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-1HV-PK (7098-1HV-PK)
- BRADY Pipe Marker, Vent, Green, 8 to 9-7/8 In (4150-G)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 91901-PK (91901-PK)
- BRADY Pipe Mkr, Tower Water Supply, 2-1/2to3-7/8 (4144-C)
- BRADY Pipe Marker, Ammonia, Yel, 3/4 to 1-3/8 In (4005-A)
- Brady Pipe Markers, Arrow, and Banding Tape