Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Cooling Water, 1-1/2to2-3/8 In, 4042-B
Mfr # 4042-B
Zoro # G2304955
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Cooling Water
- Height 7/8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4042-B
- Zoro # G2304955
- UPC # 754473416508
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Cooling Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125XBRZR24D)
- HEROS PRIDE Embroidered Patch, US Flag, Olive Drab/Blk (7345)
- MUCK BOOT CO Edgewater Classic High, Brown, 9, PR (ECH-900-BRN-090)
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (CH1-110)
- BRADY Reflective Banding Tape, 30 ft. L, Vinyl, 105971 (105971)
- BRADY Pipe Marker, Domestic Cold Water, 4to6 In (4048-D)
- BRADY Pipe Marker, Black, Heating Return, PK5, 7125-4-PK (7125-4-PK)
- BRADY Pipe Marker, PK5, 7056-4-PK (7056-4-PK)
- BRADY Pipe Marker, Gas, 5698-II (5698-II)
- BRADY Pipe Mrkr, Cold Water Supply, 3/4to2-3/8In (7057-4)
- BRADY Pipe Marker, Arrow, 2 In.H, 73949 (73949)
- Brady Pipe Markers, Arrow, and Banding Tape