Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Condensate Drain, 1-1/2 to2-3/8, 4036-B
Mfr # 4036-B
Zoro # G3305136
product price: $5.66
/ea
Sold in multiples of 2 for $11.32
$11.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Steam
- Legend Condensate Drain
- Height 7/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4036-B
- Zoro # G3305136
- UPC # 754473413934
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Condensate Drain, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, 3XL, 12" L, PR, PK12 (34-8753)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, 3XL (OWCP 9450-30)
- INDUSTRIAL SCIENTIFIC Filter Inlet, with Water Barriers, PK3 (18109455)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M3631BL)
- BRADY Pipe Marker, Compressed Air, 2 In.H, 73875 (73875)
- BRADY Pipe Markr, Hydraulic Oil, 2-1/2to7-7/8 In (5711-II)
- BRADY Pipe Marker, High Pressure Steam, Yellow, 7141-1 (7141-1)
- BRADY Pipe Marker, Argon, Brown, 3/4 to 1-3/8 In (4291-A)
- BRADY Pipe Marker, Asbestos Free, Blue, 41593 (41593)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-4-PK (7096-4-PK)
- BRADY Pipe Mrkr, Chilled Water Return, 10to15 In (4023-H)
- Brady Pipe Markers, Arrow, and Banding Tape