Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Cold Water Supply, 2-1/2to7-7/8
Mfr # 7057-1
Zoro # G2165021
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Cold Water Supply
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7057-1
- Zoro # G2165021
- UPC # 754473795931
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cold Water Supply, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-1-O-10)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, M, Fits Chest 40" (600-OS-M)
- LABELMASTER Corrosive Placard, UN 3264, PK25 (ZEZ43264)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194866)
- BRADY Pipe Marker, Carbon Dioxide, 3/4to1-3/8 In, 4019-A (4019-A)
- BRADY Pipe MarkeSanitary SeweGn, 3/4to1-3/8 In (4123-A)
- BRADY Pipe Markr, Sulfuric Acid, Y, 3/4to2-3/8 In (7279-4)
- BRADY Pipe Marker, Make Up Water, 3/4to1-3/8 In (4093-A)
- BRADY Banding Tape, Yellow, 1 In. W, 90 ft. L (36301)
- BRADY Pipe Marker, Chilled Water Return, Green, 5647-I (5647-I)
- NMC Hot Water Return Pressure Sensitive, Pk25, A1293G (A1293G)
- Brady Pipe Markers, Arrow, and Banding Tape