Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Chilled Water Return, 10to15 In
Mfr # 4023-H
Zoro # G0807326
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Chilled Water Return
- Height 10 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4023-H
- Zoro # G0807326
- UPC # 754473418847
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 10 in |
Width | 32 in |
Length | 9 5/16 in |
Character Height | 3 1/2 in |
Roll Length | 10 in |
Roll Width | 32 in |
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Chilled Water Return, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Bump Caps, Pin Lock Suspension, Blue (BC86080000)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 10, PR (11-600)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, PR (56-425/XL)
- RUBBERMAID Safety Cone, 36 in H, 12 1/4 in W, HDPE, Cone, English, French, Spanish, FG627600YEL (FG627600YEL)
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-1-PK (7149-1-PK)
- BRADY Pipe Marker, Compressed Air, Blue, 41456 (41456)
- BRADY Pipe Markr, City Water, Gn, 2-1/2to3-7/8 In (4028-C)
- BRADY Pipe Marker, Hot Water, 5830-O (5830-O)
- BRADY Pipe Marker, Adhesive, 2-1/4"H, 14"W, PK5, 7330-1-PK (7330-1-PK)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5 (7090-4-PK)
- BRADY Pipe Marker, PK5, 7047-4-PK (7047-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape