Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Boiler Feed Water, 1-1/2to2-3/8, 5637-I
Mfr # 5637-I
Zoro # G3039535
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Boiler Feed Water
- Height 9 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5637-I
- Zoro # G3039535
- UPC # 754473926649
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 in |
Width | 8 in |
Length | 8 in |
Character Height | 3/4 in |
Roll Length | 9 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Boiler Feed Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (M21-30-423)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TSS101CTP)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-10)
- BLACK SWAN Detectable Marking Tape-Red-6" X 1000' (15300)
- BRADY Pipe Marker, Sodium Hypochlorite, Yellow, 4124-B (4124-B)
- BRADY Pipe Mrkr, Hot Water Supply, 3/4to2-3/8 In, 7149-4 (7149-4)
- BRADY Pipe Marker, Black, Tank Drain, PK5, 8809-1HV-PK (8809-1HV-PK)
- BRADY Pipe Marker, Water, Yel, 1-1/2 to 2-3/8 In (5787-I)
- BRADY Pipe Marker, Natural Gas, Y, 1/2 to1-3/8 In (5726-O)
- BRADY CARBON DIOXIDE Pipe Marker Style 1 Polyester Black on Yellow 1 per Card, 5 PK (105740-PK)
- BRADY Pipe Marker, Glycol Suppl2-1/2to3-7/8 In (4190-C)
- Brady Pipe Markers, Arrow, and Banding Tape