Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mkr, Tower Water Supply, 2-1/2to7-7/8
Mfr # 7287-1
Zoro # G2811794
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Tower Water Supply
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7287-1
- Zoro # G2811794
- UPC # 754473918378
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tower Water Supply, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020335)
- 2W INTERNATIONAL Flame Retardant Safety Vest, 2X-Large, Lime, Class 2 (FR150C-2 2XL)
- KEYSTONE SAFETY Collared Disposable Coveralls, 2XL, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-2XL)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- BRADY Pipe Marker, PK5, 7147-4-PK (7147-4-PK)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 5655-I (5655-I)
- BRADY CARBON DIOXIDE v2 Pipe Marker Style 3C Arrows Vinyl WT on Brown 3 per Card, 5 PK (108706-PK)
- BRADY Pipe Marker, High Pressure Air, 1 In.H (20437)
- BRADY Pipe Marker, Gas, Yellow, 1-1/2 to 2-3/8 In (4067-B)
- BRADY Pipe Mrkr, Potable Water, 2-1/2to7-7/8 In (5744-II)
- BRADY Pipe Marker, Supply, Yel, 2-1/2 to 3-7/8 In (4138-C)
- Brady Pipe Markers, Arrow, and Banding Tape