Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mkr, Tower Water Supply, 2-1/2to3-7/8
Mfr # 4144-C
Zoro # G1006135
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Tower Water Supply
- Height 2 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4144-C
- Zoro # G1006135
- UPC # 754473483012
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Tower Water Supply, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Stencils, 15 Piece Number, 1 1/2 In (20Y516)
- 3M 3M™ 3Mv100 Vortex Cooling Assembly, (51131370180)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A2B)
- BADGER TAG & LABEL Self Laminating Label, 1-1/2x3 In., PK500 (6995OR)
- BRADY Pipe Marker, Adhesive, White, Air, PK5, 7006-3C-PK (7006-3C-PK)
- BRADY Pipe Marker, Return, Green, 3/4 to 2-3/8 In (7242-4)
- BRADY DO NOT PAINT Pipe Marker Style 28 White on Red 28 per Card, 5 PK (150685-PK)
- BRADY Pipe Marker, Domestic Hot Water Return, Y, 7088-3C (7088-3C)
- BRADY Pipe Marker, Helium, Green, 3/4 to 1-3/8 In (4074-A)
- BRADY Pipe Marker, PK5, 7270-3C-PK (7270-3C-PK)
- BRADY Pipe Marker, Adhesive, Black, Ammonia, PK5, 7014-1-PK (7014-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape