Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mkr, Tower Water Return, 2-1/2to7-7/8
Mfr # 7286-1
Zoro # G1618023
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Tower Water Return
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7286-1
- Zoro # G1618023
- UPC # 754473918408
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tower Water Return, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Alphas(TM) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Gray/Green, 50 PK (6430)
- CONDOR Reading Glasses, +2.25, Clear, Plycrbnt (6PPC4)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Rebar Hook (019-5046)
- SAFETY TECHNOLOGY INTERNATIONAL Breakaway Seal Kit, PK5 (KIT-65)
- BRADY Arc Flash Protection Label, 4inHx6inW, PK5 (98464)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-2250-569-YL (B30C-2250-569-YL)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-1-PK (7172-1-PK)
- BRADY Pipe Marker, Black, Hydrofluoric Acid, PK5 (91939-PK)
- BRADY Pipe Marker, (Blank Label), 5602-II (5602-II)
- BRADY Pipe Marker, Domestic Hot Water Return, 5816-O (5816-O)
- STRANCO Pipe Mrkr, 480 Volts, Orng, 1-1/8x4in., PK5 (CVB-1054-PK)
- Brady Pipe Markers, Arrow, and Banding Tape