Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mkr, Tower Water Return, 1-1/2to2-3/8
Mfr # 4143-B
Zoro # G3468053
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Tower Water Return
- Height 7/8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4143-B
- Zoro # G3468053
- UPC # 754473483180
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Tower Water Return, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 9 (XAN9P/8080AP536-09)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X075V1M)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Orange (116-10)
- MAPA Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, Size 11 (526411)
- BRADY Pipe Marker, PK5, 7270-3C-PK (7270-3C-PK)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-1HV-PK (7287-1HV-PK)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4034-C (4034-C)
- BRADY Pipe Marker, Condensate, 2 In.H (73878)
- BRADY Pipe Marker, Black, Heating Supply, PK5, 7127-1-PK (7127-1-PK)
- BRADY Pipe Marker, Adhesive, Black, Acid, PK5, 7318-4-PK (7318-4-PK)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176224 (176224)
- Brady Pipe Markers, Arrow, and Banding Tape