Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mkr, Refrigerant Liquid, 2-1/2to7-7/8
Mfr # 7235-1
Zoro # G0356176
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Refrigerant Liquid
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7235-1
- Zoro # G0356176
- UPC # 754473900489
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Refrigerant Liquid, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Gray, XS (N10559)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Brown (PD5931XXL)
- BRADY Pipe Marker, Sodium Hypochlorite, Yellow, 5761-II (5761-II)
- BRADY Pipe Marker, Adhesive, White, Sewer, PK5, 7259-1-PK (7259-1-PK)
- BRADY CONDENSATE DRAIN Pipe Marker Style 1 Polyester White on Green 1 per Card, 5 PK (106072-PK)
- BRADY Pipe Marker, PK5, 7146-1HV-PK (7146-1HV-PK)
- BRADY Pipe Marker, PK5, 7089-4-PK (7089-4-PK)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-3C-PK (7122-3C-PK)
- BRADY Pipe Marker, Hot Water, Y, 2-1/2 to7-7/8 In, 7146-1 (7146-1)
- Brady Pipe Markers, Arrow, and Banding Tape