Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mkr, Cooling Water Supply, 3/4to2-3/8
Mfr # 7072-4
Zoro # G2630187
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Cooling Water Supply
- Height 1 1/8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7072-4
- Zoro # G2630187
- UPC # 754473902124
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cooling Water Supply, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS CONE 28IN 6IN UPPER/4IN LOWER COLLA (03-500-10)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (125-M)
- AZAR DISPLAYS 4"W x 6"H Double-Foot Two Sided Sign Holder, PK10 (152726)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 472W33 (472W33)
- BRADY Low Halide Pipe Tape, Yellow, 100 ft. L (B30C-500-569-YL)
- BRADY Ammonia Pipe Marker, RV, 3 to 5In (90417)
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-3C-PK (7149-3C-PK)
- BRADY Pipe Marker, Fire Protection Water, Red, 5689-I (5689-I)
- BRADY Pipe Mkr, Chilled Water Supply, 3/4to1-3/8 (4024-A)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-3C-PK (7210-3C-PK)
- BRADY Pipe Marker, Heating Water Return, Yellow, 5702-I (5702-I)
- Brady Pipe Markers, Arrow, and Banding Tape