Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mkr, Cooling Water Return, 8In orGrtr
Mfr # 7071-1HV
Zoro # G2860496
original price:
$5.99
16% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Cooling Water Return
- Height 4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7071-1HV
- Zoro # G2860496
- UPC # 754473812546
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Length | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cooling Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Black/White/Clear, Labels/Roll: Continuous (M21-375-461)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-D622/L)
- PURELL Body Fluid Spill Kit Refill for Clam Shell Carrier (3841-02-RFL)
- GLOVEPLUS Nitrile Disposable Gloves, Nitrile, 2XL, Black (GPNB49100)
- BRADY Pipe Marker, PK5, 7046-1HV-PK (7046-1HV-PK)
- BRADY Pipe Marker, Black, Hydraulic Oil, PK5, 8790-3C-PK (8790-3C-PK)
- BRADY Pipe Marker, Black, Hydrofluoric Acid, PK5 (91939-PK)
- BRADY Pipe Marker, Glycol, Yellow, 4 to 6 In (4068-D)
- BRADY Pipe Marker, Condensate, Y, 1-1/2to2-3/8 In, 4035-B (4035-B)
- BRADY Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90345 (90345)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84508EM (84508EM)
- Brady Pipe Markers, Arrow, and Banding Tape