Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mkr, Chilled Water Return, 8In orGrtr, 5647-HPHV
Mfr # 5647-HPHV
Zoro # G5629172
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Chilled Water Return
- Height 4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5647-HPHV
- Zoro # G5629172
- UPC # 754473596521
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Length | 32 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Chilled Water Return, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Acid Sign, D5AB (D5AB)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (FP-N-50-M-GRN)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (6632XXL)
- HEXARMOR Safety Gloves, PR (2098-XL (10))
- BRADY Pipe Marker, Heating Water Return, Yellow, 5702-I (5702-I)
- BRADY Pipe Marker, (Blank), Yel, 1/2 to 1-3/8 In (5603-O)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-2250-569-YL (B30C-2250-569-YL)
- BRADY Pipe Marker, Hot Water, Yel, 3/4 to1-3/8 In (4079-A)
- BRADY Pipe Marker, PK5, 83576-PK (83576-PK)
- BRADY Pipe Marker, Storm Water, PK5 (7275-1-PK)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 90331-PK (90331-PK)
- Brady Pipe Markers, Arrow, and Banding Tape