Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mkr, Chilled Water Return, 3/4to1-3/8
Mfr # 4023-A
Zoro # G2106711
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Chilled Water Return
- Height 13/16 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4023-A
- Zoro # G2106711
- UPC # 754473403850
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 11/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Chilled Water Return, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Acrylic Sign Holder, 8 1/2 x 11, Clear (37085)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8950)
- SIGNMISSION OSHA Sign, Confined Space Permit Required Bilingual, 14in X 10in Decal, 10" W, 14" H, Spanish (OS-DS-D-1014-VS-1092)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW000 M 110)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 4032-B (4032-B)
- BRADY Pipe Marker, Water, Green, 1/2 to 1-3/8 In (5786-O)
- BRADY Ammonia Pipe Marker, HTRS, 3/4 to 2-1/2In (57970)
- BRADY Pipe Markr, Chemical Feed, Y, 3/4to2-3/8 In (7043-4)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 81106 (81106)
- BRADY Pipe Marker, Supply, Yellow, 4 to 6 In (4138-D)
- NMC Steam Return Pressure Sensitive, Pk25, C1244Y (C1244Y)
- Brady Pipe Markers, Arrow, and Banding Tape