Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Tower Water Supply, Gn, 4to6 In
Mfr # 4144-D
Zoro # G1252255
original price:
$13.15
8% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Tower Water Supply
- Height 2 13/16 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4144-D
- Zoro # G1252255
- UPC # 754473483029
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 13/16 in |
Width | 2 4/5 in |
Length | 2 13/16 in |
Character Height | 1 1/4 in |
Roll Length | 2 13/16 in |
Roll Width | 2 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Tower Water Supply, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 18" H (SPKHZ-10)
- BRADY Blank Sign, 14" W, 10" H, No Text, Plastic, White, Thickness: 0.059" (25377)
- RADIANS Polarized Safety Glasses, Gray Polarized (CB01PO1D)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Industrial Water Do Not Drink Sign With Symbol, Landscape (OS-NS-P-1014-L-13693)
- BRADY Pipe Marker, Water, Yel, 1-1/2 to 2-3/8 In (5787-I)
- BRADY Pipe Marker, Arrow - Single, R, 1to2-1/2 In (93252)
- BRADY Banding Tape, Black, 1 In. W, 90 ft. L (36306)
- BRADY Pipe Marker, Steam, Yel, 2-1/2 to 3-7/8 In (4129-C)
- BRADY CONDENSER WATER SUPPLY Pipe Marker Style 4 Polyester WT on GN 4 per Card, 5 PK (106081-PK)
- BRADY Brady® 91423 Pipe Marker Arrow Tape, Vinyl, 2"W x 30 Yds., Blue/White (91423)
- BRADY Pipe Marker, Low Pressure Condensate, PK5, 7175-4-PK (7175-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape