Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Sulfuric Acid, Y, 3/4to2-3/8 In
Mfr # 7279-4
Zoro # G4902676
original price:
$3.09
20% off
new price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Sulfuric Acid
- Height 1 1/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7279-4
- Zoro # G4902676
- UPC # 754473792831
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfuric Acid, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYLOK UGL Indoor and Outdoor Off White Anti-Skid Additive 4 oz (1804)
- NEVS Labeling Flag - Imprinted - Sign Here - Orange - 9/16" x 2" (NEV81074)
- 3M Safety Goggles, Clear Uncoated Lens, Centurion Series (40304-00000-10)
- PIP Kut-Gard Kevlar Sleeves, Two Ply (10-KS14TO)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- BRADY Pipe Mrkr, Domestic Cold Water, 1/2to1-3/8 (5673-O)
- BRADY Pipe Marker, Cold Water Supply, PK5 (7057-4-PK)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-1HV-PK (7287-1HV-PK)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to1-3/8, 4316-A (4316-A)
- BRADY Pipe Marker, Adhesive, White, Supply, PK5, 7282-4-PK (7282-4-PK)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-4-PK (7227-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape