Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Sulfuric Acid, 1-1/2to2-3/8 In, 5774-I
Mfr # 5774-I
Zoro # G3038589
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Sulfuric Acid
- Height 9 in
- Legend Color Black
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5774-I
- Zoro # G3038589
- UPC # 754473926250
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 in |
Width | 8 in |
Length | 8 in |
Character Height | 3/4 in |
Roll Length | 9 in |
Roll Width | 8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Sulfuric Acid, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (MARINE1)
- SCRUB ZONE Scrub Pants, S, Ceil Blue, 4.25 oz. (85221)
- JACKSON SAFETY Quad 500 Faceshield (14230)
- ULTRATECH Ultra Spill Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1000)
- BRADY Pipe Marker, Caution Asbestos (97543)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-1-PK (7090-1-PK)
- BRADY Pipe Markr, Cold Water, Gn, 2-1/2to7-7/8 In (7055-1)
- BRADY Pipe Mrkr, Condenser Water Return, 10 to15 (4040-H)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-B (4060-B)
- BRADY Pipe Marker, 30 ft. H x 12in. W, Vinyl, 15504 (15504)
- NMC Sanitary Sewer Pressure Sensitive, Pk25, B1223G (B1223G)
- Brady Pipe Markers, Arrow, and Banding Tape