Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Sulfuric Acid, 1-1/2to2-3/8 In, 4136-B
Mfr # 4136-B
Zoro # G4909003
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Sulfuric Acid
- Height 7/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4136-B
- Zoro # G4909003
- UPC # 754473417956
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Sulfuric Acid, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 3XL (65111303XXXL)
- 212 PERFORMANCE Small High Visibility Impact Gloves (IMP-88-008)
- GUARDIAN EQUIPMENT Guardian Equipment Emergency Eye Wash Pedestal Mounted - Stainless Steel Bowl, G1825 (G1825)
- MCR SAFETY Single Dipped PVC Gloves, Rough, Interlock Lined, 12" Long, Large, BK, Pair, PK12, 12PK (127-6212R)
- BRADY Pipe Marker, Condensate Return, 2 In.H (73879)
- BRADY Pipe Marker, Chilled Water Return, 1 In.H (20408)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 5655-I (5655-I)
- BRADY Pipe Marker, Adhesive, Black, Caustic, PK5, 7040-4-PK (7040-4-PK)
- BRADY Arrow Tape, 2inWx30 yd., White/Green, Poly (106171)
- BRADY Pipe Mkr, Chilled Water Return, 8In orGrtr, 5647-HPHV (5647-HPHV)
- BRADY Pipe Marker, Not Applicable, No Legend, PK5, 91894-PK (91894-PK)
- Brady Pipe Markers, Arrow, and Banding Tape