Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Soft Water, Gn, 2-1/2to7-7/8 In
Mfr # 7265-1
Zoro # G0596601
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Soft Water
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7265-1
- Zoro # G0596601
- UPC # 754473900816
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Soft Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Longshore Rain and Windproof Jacket, Yel (1310165-10937)
- KLEIN TOOLS Standard Safety Glasses, Gray Lens (60160)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- HEXARMOR Safety Gloves, XL, PR (2074-XL (10))
- BRADY Pipe Marker, Boiler Feed Water, PK5 (7033-1-PK)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 5655-I (5655-I)
- BRADY Pipe Marker, Steam, PK5, 7412-4-PK (7412-4-PK)
- BRADY Pipe Marker, Argon, Blue, 1-1/2 to 2-3/8 In (4162-B)
- BRADY Pipe Marker, Water, Yellow, 3/4 to 1-3/8 In (4154-A)
- BRADY Brady® 91424 Pipe Marker Arrow Tape, Vinyl, 1"W x 30 Yds., Yellow/Black (91424)
- NMC Processed Water Pressure Sensitive, Pk25, A1197G (A1197G)
- Brady Pipe Markers, Arrow, and Banding Tape