Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Soft Water, Gn, 1-1/2to2-3/8 In
Mfr # 4125-B
Zoro # G4910245
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Soft Water
- Height 7/8 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4125-B
- Zoro # G4910245
- UPC # 754473413873
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 7/8 in |
Width | 7/8 in |
Length | 7/8 in |
Character Height | 3/4 in |
Roll Length | 7/8 in |
Roll Width | 7/8 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Soft Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZOM-L/XL)
- NOTCH EQUIPMENT Notch Speedline Snaphook (41413)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F79)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40223)
- BRADY Pipe Marker, Vent, Yellow, 3/4 In or Less (7295-3C)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to1-3/8, 4316-A (4316-A)
- BRADY Pipe Marker, Domestic Hot Water Supply, Y, 7089-4 (7089-4)
- BRADY Pipe Marker, Adhesive, Black, Exhaust, PK5, 7098-1HV-PK (7098-1HV-PK)
- BRADY Pipe Mrkr, Condenser Water Supply, 4to6 In (4041-D)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4032-C (4032-C)
- NMC Fire Protection Water Pressure Sensitive, Pk25, C1107R (C1107R)
- Brady Pipe Markers, Arrow, and Banding Tape