Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Sodium Hypochlorite, to 3/4 In
Mfr # 7264-3C
Zoro # G4909554
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Sodium Hypochlorite
- Height 2 1/4 in
- Legend Color Black
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7264-3C
- Zoro # G4909554
- UPC # 754473816643
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sodium Hypochlorite, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- SIGNMISSION OSHA Caution, 7" Height, Aluminum, 10" x 7", Landscape, Slow Down Pedestrian Traffic (OS-CS-A-710-L-19232)
- CAIMAN Welding Gloves, PR (1869-3)
- ZING No Smoking Window Decal, Indiana, 5 in Height, 7 in Width, Plastic, Rectangle, English (1852D)
- BRADY Pipe Marker, Compressed Air, 1/2to1-3/8 In (5661-O)
- BRADY Pipe Marking Arrow Tape, Yellow/Black, 2 in x 90 ft, Vinyl, 720 Arrows per Roll, Max Temp 180F (91420)
- BRADY Pipe Mrkr, Industrial Water, 3/4to1-3/8 In (4088-A)
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-3C-PK (7149-3C-PK)
- BRADY Pipe Marker, City Water, Gn, 8 In orGreater, 7054-1HV (7054-1HV)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-4-PK (7227-4-PK)
- BRADY Pipe Marker, Condenser Water Return, PK5, 7068-1HV-PK (7068-1HV-PK)
- Brady Pipe Markers, Arrow, and Banding Tape