Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Roof Drain, Gn, 2-1/2to7-7/8 In
Mfr # 5754-II
Zoro # G9730743
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Roof Drain
- Height 26 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5754-II
- Zoro # G9730743
- UPC # 754473572815
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 12 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Roof Drain, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO S-M, Lime, Class 3 & Class E, Rainwear Set (RW110-S-M)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (RWG21TXXL)
- TINGLEY Size 11 Men's Steel Rubber Boot, Black (MB816B)
- OIL-DRI Spill Kit, Absorbs 4 gal. Universal, , White (L91435)
- BRADY Pipe Markr, Nitric Acid, Y, 2-1/2to3-7/8 In (4247-C)
- BRADY Pipe Marker, High Pressure Steam, PK5, 7141-1-PK (7141-1-PK)
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-3C-PK (7149-3C-PK)
- BRADY Ammonia Pipe Marker, IIAR, 3 to 5In, 90475 (90475)
- BRADY Pipe Marker, Adhesive, Black, Gas, PK5, 7119-1-PK (7119-1-PK)
- BRADY Pipe Marker, Cold Water, Gn, 3/4 to1-3/8 In (4029-A)
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-4-PK (7139-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape