Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Refrigerant Suction, to 3/4 In
Mfr # 7236-3C
Zoro # G2286308
original price:
$2.83
9% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Refrigerant Suction
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7236-3C
- Zoro # G2286308
- UPC # 754473816384
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Refrigerant Suction, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9.5 HAMMER 1000G CN PR, MENS PR (A7577-9.5W)
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, No Swimming Allowed, Landscape (OS-WS-D-57-L-12719)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (19K983)
- AIR PRODUCTS & CONTROLS Weatherproof Enclosure, 18-1/8" Length (WP-2000)
- BRADY Pipe Marker, HOT Water Return, PK5, 7148-4-PK (7148-4-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101520 (101520)
- BRADY Pipe Marker, Heating Water Supply, 4to6 In (4073-D)
- BRADY Banding Tape, Brown, 1 In. W, 90 ft. L (36305)
- BRADY Pipe Marker, White, Breathing Air, PK5, 7334-4-PK (7334-4-PK)
- BRADY Ammonia Pipe Mrker, HTRL, 1 to 2-1/2In, PK4 (90429)
- NMC Non-Potable Water Pressure Sensitive, Pk25, C1175Y (C1175Y)
- Brady Pipe Markers, Arrow, and Banding Tape