Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Propane Gas, Y, 2-1/2to7-7/8 In
Mfr # 7227-1
Zoro # G0115175
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Propane Gas
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7227-1
- Zoro # G0115175
- UPC # 754473790400
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Propane Gas, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Nitrogen, Sulfur Dioxide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-175-5)
- LIFT SAFETY TACKER Glove BrownBlack Genuine Leather AntiVibe (GTA-17KB2L)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A7, PR (27-0513B/7S)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103270)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-1-PK (7122-1-PK)
- BRADY Pipe Marker, Hot, Yellow, 1-1/2 to 2-3/8 In (4197-B)
- BRADY Pipe Marker, Domestic Cold Water, 4to6 In (4048-D)
- BRADY Pipe Marker, Ammonia, Yel, 2-1/2 to7-7/8 In (7014-1)
- BRADY Banding Tape, Purple, 1 In. W (36308)
- BRADY CONDENSATE DRAIN Pipe Marker Style 1HV Polyester White on Green 1 per Card, 5 PK (106071-PK)
- BRADY Pipe Marker, Black, Sanitary Vent, PK5, 7252-4-PK (7252-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape