Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Nitric Acid, Y, 2-1/2to3-7/8 In
Mfr # 4247-C
Zoro # G2298101
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Nitric Acid
- Height 2 in
- Legend Color Black
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4247-C
- Zoro # G2298101
- UPC # 754473520502
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Nitric Acid, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Vented, Class C, Headlamp (60517)
- PORTWEST Oves Driver Glove, XL (A260)
- TECHNICHE Fire Resistant Cooling Vst, Navy Blue, Flame Resistant Banwear Cotton, L/XL (6626-B)
- NMC Caution Watch Out For Fork Truck Operating In Area Sign, C638AB (C638AB)
- BRADY Pipe Marker, Hot Water, Yel, 3/4 to2-3/8 In (7146-4)
- BRADY Pipe Marker, Black, Hydraulic Supply, PK5, 7155-4-PK (7155-4-PK)
- BRADY Pipe Mrkr, Non-Potable Water, 1/2to1-3/8In (5730-O)
- BRADY Pipe Mrkr, Chilled Water Supply, 10to15 In (4024-H)
- BRADY Pipe Marker, 2in.Hx12in.W, Green Bkgd (109253)
- BRADY Pipe Marker, Vacuum, 2 In.H, 73937 (73937)
- BRADY Pipe Marker, , Return Activated Sludge, PK5, 7245-1-PK (7245-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape