Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Liquid Nitrogen, Y, 8 In orGrtr
Mfr # 7172-1HV
Zoro # G0578033
$3.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Liquid Nitrogen
- Height 4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7172-1HV
- Zoro # G0578033
- UPC # 754473813307
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Length | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Liquid Nitrogen, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Operate Without Guards Si, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESC700PB)
- LYLE Notice Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U5-1631-RA_7X10)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Orange (HVF101)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Small, Orange, 300PK (FC-O-S)
- BRADY Pipe Marker, City Water, Gn, 1/2 to1-3/8 In (5655-O)
- BRADY Pipe Marker, Natural Gas, 5841-I (5841-I)
- BRADY Pipe Marker, Domestic Cold Water, PK5 (7084-3C-PK)
- BRADY Ammonia Pipe Marker, HTRS, 3/4 to 2-1/2In (57970)
- BRADY Pipe Marker, Propane Gas, Y, 3/4 to1-3/8 In (4114-A)
- BRADY Pipe Marker, Adhesive, Black, No Legend, PK5, 7025-3C-PK (7025-3C-PK)
- NMC Potable Water Pressure Sensitive, Pk25, A1192G (A1192G)
- Brady Pipe Markers, Arrow, and Banding Tape