Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Hydraulic Oil, 2-1/2to3-7/8 In
Mfr # 4199-C
Zoro # G2304185
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Hydraulic Oil
- Height 2 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4199-C
- Zoro # G2304185
- UPC # 754473518578
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hydraulic Oil, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (48-73-8953)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-09)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Small (48-73-8730)
- BRADY Label, 2 in W, Indoor, White (M7C-2000-529)
- BRADY Pipe Marker, PK5, 7149-4-PK (7149-4-PK)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-1-PK (7129-1-PK)
- BRADY Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In, 4097-B (4097-B)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-4-PK (7198-4-PK)
- BRADY Pipe Marker, Storm Water, 2-1/2to7-7/8 In (7275-1)
- BRADY Pipe Marker, Make Up Water, 3/4to1-3/8 In (4093-A)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x60", Yellow (9N12003X006008H)
- Brady Pipe Markers, Arrow, and Banding Tape