Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Hydraulic Fluid, 3/4to2-3/8 In
Mfr # 8789-4
Zoro # G4908854
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Hydraulic Fluid
- Height 1 1/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 8789-4
- Zoro # G4908854
- UPC # 754473878948
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydraulic Fluid, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Orange Jacket size 2XL (6230D2X)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (33-3765E/7S)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 42 In. L, 24 In. W (A02CRC24X42)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, 12PK (34-824/M)
- BRADY Pipe Markr, Arrow - Single, Gn, 6 In orGrtr (93396)
- BRADY Pipe Marker, (Blank Label), 5602-II (5602-II)
- BRADY Pipe Marker, White, Air Supply, PK5, 7010-1-PK (7010-1-PK)
- BRADY Pipe Marker, PK5, 7088-1HV-PK (7088-1HV-PK)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to7-7/8 In, 5726-II (5726-II)
- BRADY Pipe Marker, PK5, 7271-1HV-PK (7271-1HV-PK)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum, RN3SGNGBLA5 (RN3SGNGBLA5)
- Brady Pipe Markers, Arrow, and Banding Tape