Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, HVAC Supply, Y, 2-1/2to7-7/8 In
Mfr # 7152-1
Zoro # G2303747
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend HVAC Supply
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7152-1
- Zoro # G2303747
- UPC # 754473902841
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend HVAC Supply, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 24" Height, Aluminum, Sidewalk Closed Ahead Use Sidewalk, Portrait (OS-DS-A-1824-V-2161)
- 3M E-A-R Classic Foam Ear Plugs, 200 PK (311-1101)
- BRADY Gate Valve Lockout, Clear, 1-3/8" H x 3" L (145581)
- PLASTICADE Barricade, Type III, Telpsar, 8 ft., DS EG (3508-EG-LR-DRILL-KIT)
- BRADY Pipe Marker, Domestic Hot Water Return, Gn, 7351-3C (7351-3C)
- BRADY Pipe Marker, Nitrogen, Grn, 1/2 to 1-3/8 In (5728-O)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176224 (176224)
- BRADY Pipe Marker, White, Low Pressure Air, PK5, 7385-1-PK (7385-1-PK)
- BRADY Pipe Marker, Oxygen 50 to 55 psi, to3/4 In (86328)
- BRADY Pipe Marker, Return, Green, 41515 (41515)
- BRADY Pipe Marker, Air, Green, 4 to 6 In (4001-D)
- Brady Pipe Markers, Arrow, and Banding Tape