Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Fuel Oil Return, 3/4to1-3/8 In
Mfr # 4064-A
Zoro # G2915297
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Oils
- Legend Fuel Oil Return
- Height 13/16 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4064-A
- Zoro # G2915297
- UPC # 754473482244
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Fuel Oil Return, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 5"W x 4"H x 30"L (5430)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- RETRACTA-BELT Mini Floor Socket, Stainless Steel, 2 in H, 3/4 in L, Satin Stainless Steel (422-2SS)
- HY-KO 5In Reflective Number 6, 10PK (B00582)
- BRADY Low Halide Pipe Tape, Orange, 100 ft. L, B30C-1125-569-OR (B30C-1125-569-OR)
- BRADY Pipe MarkeCompressed AiGn, 3/4to1-3/8 In (4033-A)
- BRADY Low-Halide Pipe Tape, Pink, 100 ft. L, B30C-4000-569-PK (B30C-4000-569-PK)
- BRADY Pipe Marker, (Blank), Yel, 1-1/2 to2-3/8 In (4010-B)
- BRADY Pipe Marker, PK5, 7146-4-PK (7146-4-PK)
- BRADY BOILER FEEDWATER Pipe Marker Style 1 Black on Yellow 1 per Card, 5 PK (105736-PK)
- BRADY Pipe Marker, Arrow - Single, Y, 6 In orGrtr (93390)
- Brady Pipe Markers, Arrow, and Banding Tape