Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Cold Water, Gn, 2-1/2to7-7/8 In
Mfr # 7055-1
Zoro # G2986715
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Cold Water
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7055-1
- Zoro # G2986715
- UPC # 754473900670
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cold Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Orng/Blk, 300 ft x 1-3/8 In (PDOBK-200)
- BRADY Label, 29/32 in W, White (M6-97-488)
- NMC Exit Battery Powered Lighted (LES)
- 3M PROTECTA PRO Eyebolt Anchor, Threaded (AN112A)
- BRADY Pipe Marker, Adhesive, White, Primary, PK5, 7221-1-PK (7221-1-PK)
- BRADY Pipe Marker, White, Outside Air, PK5, 7206-1-PK (7206-1-PK)
- BRADY Pipe Marker, Vent, 1 In.H, 20477 (20477)
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 7132-4-PK (7132-4-PK)
- BRADY Pipe Marker, Arrow, 1 In.H, 20487 (20487)
- BRADY Pipe Marker, Nitrogen, 1 In.H (20450)
- BRADY Pipe Marker, Black, Gas Natural, PK5, 83553-PK (83553-PK)
- Brady Pipe Markers, Arrow, and Banding Tape