Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, City Water, Gn, 2-1/2to7-7/8 In, 5655-II
Mfr # 5655-II
Zoro # G9731172
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend City Water
- Height 26 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5655-II
- Zoro # G9731172
- UPC # 754473926823
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 12 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend City Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (2090X-M (8))
- RADIANS Safety Glasses, Indoor/Outdoor Scratch-Resistant (AP1-90)
- CONDOR Safety Glasses, Amber Scratch-Resistant (52YP41)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, XS, 1 PR (KKC4-01-XS)
- BRADY Arrow Tape, Black/Green, 2 In. W, 91416 (91416)
- BRADY Pipe Mrkr, Tower Water Return, 3/4 to1-3/8 (4143-A)
- BRADY Pipe Marker, Direction Arrow, White, 76506 (76506)
- BRADY Pipe Marker, Adhesive, White, Air, PK5, 7006-1-PK (7006-1-PK)
- BRADY Pipe Marker, Tower Water Return, PK5 (7286-1HV-PK)
- BRADY Pipe Marker, 2in.Hx12in.W, Green Bkgd (109253)
- BRADY Pipe Marker, Natural Gas, 1-1/2to2-3/8 In (4349-B)
- Brady Pipe Markers, Arrow, and Banding Tape