Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, City Water, Gn, 2-1/2to3-7/8 In
Mfr # 4028-C
Zoro # G0631382
original price:
$12.25
8% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend City Water
- Height 2 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4028-C
- Zoro # G0631382
- UPC # 754473416881
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Length | 9 5/16 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend City Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 7, 1 PR (48-703)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG REG)
- CONDOR Back Support, L (1UM61)
- 3M Folding Earmuff Black (90563H1-DC)
- BRADY Pipe Marker, Chilled Water Return, Green, 4023-B (4023-B)
- BRADY COOLING WATER RETURN Pipe Marker Sty 3C Arrows WT on GN 3 per Card, 5 PK (106090-PK)
- BRADY Pipe Marker, Black, Sanitary Vent, PK5, 7252-1-PK (7252-1-PK)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to7-7/8 In, 7196-1 (7196-1)
- BRADY Ammonia Pipe Marker, HGD, 3 to 5In (90405)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-1-PK (7268-1-PK)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 4032-B (4032-B)
- Brady Pipe Markers, Arrow, and Banding Tape