Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Chilled Water SupplGn, 4to6 In
Mfr # 4024-D
Zoro # G1491752
original price:
$12.39
4% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Chilled Water Supply
- Height 2 13/16 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4024-D
- Zoro # G1491752
- UPC # 754473418199
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 13/16 in |
Width | 2 4/5 in |
Length | 10 in |
Character Height | 1 1/4 in |
Roll Length | 2 13/16 in |
Roll Width | 2 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Chilled Water Supply, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Split/Double, L, PR (2AH54)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH3X002500)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 114" L x Polyurethane (104-01-36114-1)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Yellow (SCARAP1YLW)
- BRADY Pipe Marker, Abandoned, 5622-O (5622-O)
- BRADY Pipe Marker, White, Roof Drain, PK5, 7247-1-PK (7247-1-PK)
- BRADY Pipe Marker, Black, Fuel Oil Return, PK5, 7116-3C-PK (7116-3C-PK)
- BRADY Pipe Marker, Water, PK5, 7304-4-PK (7304-4-PK)
- BRADY Pipe Markr, Air Supply, Bl, 2-1/2to7-7/8 In (7010-1)
- BRADY Pipe Marker, White, Low Pressure Air, PK5, 7385-1-PK (7385-1-PK)
- NMC Plumbing Vent W/G, H4083 (H4083)
- Brady Pipe Markers, Arrow, and Banding Tape