Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Chemical Feed, Y, 3/4to2-3/8 In
Mfr # 7043-4
Zoro # G4282336
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Chemical Feed
- Height 1 1/8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 7043-4
- Zoro # G4282336
- UPC # 754473362225
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Length | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chemical Feed, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Bizflame Shirt 88/12, Med (FR89)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BDC)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-4000-569-WT (B30C-4000-569-WT)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-2250-569-YL (B30C-2250-569-YL)
- BRADY Pipe Marker, Blck, Refrigerant Suction, PK5, 7236-4-PK (7236-4-PK)
- BRADY Pipe Marker, Black, Medical Vacuum, PK5, 7186-4-PK (7186-4-PK)
- BRADY Pipe Marker, Condensate, 2 In.H (73878)
- BRADY Pipe Mrkr, Tower Water Supply, 3/4 to1-3/8 (4144-A)
- BRADY Pipe Marker, PK5, 7352-1-PK (7352-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape