Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Markr, Asbestos Insulation, 10to15 In
Mfr # 4009-H
Zoro # G1054261
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Air & Ducts
- Legend Asbestos Insulation
- Height 9 5/16 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4009-H
- Zoro # G1054261
- UPC # 754473403607
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 9 5/16 in |
Width | 32 in |
Length | 9 5/16 in |
Character Height | 3 1/2 in |
Roll Length | 10 in |
Roll Width | 32 in |
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Asbestos Insulation, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEL PRO FLOOR MAT 24X34in. (107-1-2434-EHVR)
- SHOWA 6112PF, Biodegradable Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (6112PFXS)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWHXL002500)
- HONEYWELL NORTH Lens (80849-H5)
- BRADY Pipe Marker, Black, Exhaust Air, PK5, 7101-4-PK (7101-4-PK)
- BRADY Pipe Marker, Black, Caustic Soda, PK5, 7340-3C-PK (7340-3C-PK)
- BRADY Ammonia Pipe Marker, HG, 1 to 2-1/2In, PK4 (90424)
- BRADY Pipe Marker, PK5, 7149-4-PK (7149-4-PK)
- BRADY Pipe Marker, Glycol, 1 In.H (20433)
- BRADY Pipe Mrkr, Instrument Air, 1-1/2to2-3/8 In, 4089-B (4089-B)
- SURE-FOOT FRP Stair Nosing, Black, 48in W, Fiberglass, 9N12003X004819H (9N12003X004819H)
- Brady Pipe Markers, Arrow, and Banding Tape